Motion
7270-1-PK

BRADY
7270-1-PK

7270-1-PK B946 7270-1 BLK/YEL STY-1 PK
Mi Item #12450209
MFR #7270-1-PK
Price$39.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7270-1-PK

7270-1-PK B946 7270-1 BLK/YEL STY-1 PK
Mi Item #12450209
MFR #7270-1-PK

Mfr description
7270-1-PK B946 7270-1 BLK/YEL STY-1 PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.96/pk

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Length
    12.0000 in
  • Max Pipe Outside Diameter
    7.8750 in
  • Min Pipe Outside Diameter
    2.5000 in

Details

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Graphics
    Steam
  • Language
    English
  • Legend
    Steam
  • Message
    Steam
  • Standards Met
    ANSI A13.1, ASME A13.1
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)