Motion
7371-1HV-PK

BRADY
7371-1HV-PK

7371-1HV-PK B946 7371-1HV WHT/GRN STYLE
Mi Item #12450605
MFR #7371-1HV-PK
Price$81.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7371-1HV-PK

7371-1HV-PK B946 7371-1HV WHT/GRN STYLE
Mi Item #12450605
MFR #7371-1HV-PK

Mfr description
7371-1HV-PK B946 7371-1HV WHT/GRN STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.08/pk

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Green
  • Graphics
    High Temperature Hot Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    High Temperature Hot Water
  • Marker Coating
    Gloss
  • Marker Message Type
    Pipe Contents
  • Marker Style
    1HV
  • Material
    Vinyl
  • Message
    High Temperature Hot Water
  • PSC Code
    55121737
  • Standards Met
    ANSI, ASME A13.1
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)