Motion
7378-1-PK

BRADY
7378-1-PK

7378-1-PK B946 7378-1 WHT/BLUE STYLE 1 P
Mi Item #12450634
MFR #7378-1-PK
Price$39.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7378-1-PK

7378-1-PK B946 7378-1 WHT/BLUE STYLE 1 P
Mi Item #12450634
MFR #7378-1-PK

Mfr description
7378-1-PK B946 7378-1 WHT/BLUE STYLE 1 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.96/pk

Specifications

Dimensions

  • Character Height
    2.0000 in
  • Marker Height
    2.2500 in
  • Marker Length
    14.0000 in
  • Max Pipe Outside Diameter
    7.8750 in
  • Min Pipe Outside Diameter
    2.5000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Blue
  • Graphics
    House Vacuum
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    House Vacuum
  • Marker Coating
    Gloss
  • Marker Message Type
    Pipe Contents
  • Marker Style
    1
  • Material
    Vinyl
  • Message
    House Vacuum
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)