Motion
BR803E

BRADY
BR803E

INDEX TABS A TO Z SET
MI ITEM #12451773
MFR #BR803E
List Price$54.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BR803E

INDEX TABS A TO Z SET
MI ITEM #12451773
MFR #BR803E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.86/pk for your price

Overview

Mfr description
BR803E PRINZING INDEX TABS A TO Z SET

Specifications

  • Type
    Tag
  • Width
    4.7 in
  • Material
    Laminated Polyester on a Plastic Tag
  • Thickness
    0.1642 in
  • Manufacturer Catalog Number
    87697
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473876975
  • Harmonization Code
    3926.90.9989
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text