Motion
PD674E

BRADY
PD674E

PD674E PRINZING LARGE HMIG LABEL STATION
Mi Item #12453089
MFR #PD674E
Price$615.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD674E

PD674E PRINZING LARGE HMIG LABEL STATION
Mi Item #12453089
MFR #PD674E

Mfr description
PD674E PRINZING LARGE HMIG LABEL STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.45/each

Specifications

Dimensions

  • Overall Height
    11.0000 in
  • Width
    18.0000 in

Details

  • Color
    White
  • Material
    Acrylic
  • Type
    HMIG LABEL STATION
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)