Motion
RK359E

BRADY
RK359E

RK359E PRINZING RIGHT-TO-KNOW BOARD WHIT
MI ITEM #12454001
MFR #RK359E
Price$546.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RK359E

RK359E PRINZING RIGHT-TO-KNOW BOARD WHIT
MI ITEM #12454001
MFR #RK359E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.57/each

Specifications

Dimensions

  • Overall Height
    30.0000 in
  • Width
    24.0000 in

Details

  • Color
    White
  • Material
    Acrylic
  • Type
    RIGHT-TO-KNOW BOARD

Overview

Mfr description
RK359E PRINZING RIGHT-TO-KNOW BOARD WHIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought