Motion
RK373E

BRADY
RK373E

RK373E PRINZING RIGHT TO KNOW CENTER
Mi Item #12454002
MFR #RK373E
Price$588.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RK373E

RK373E PRINZING RIGHT TO KNOW CENTER
Mi Item #12454002
MFR #RK373E

Mfr description
RK373E PRINZING RIGHT TO KNOW CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.79/each

Specifications

Dimensions

  • Overall Height
    30.0000 in
  • Width
    24.0000 in

Details

  • Color
    Black, Yellow on White
  • Material
    Polystyrene
  • Type
    RIGHT TO KNOW CENTER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)