Motion
RK420R-E

BRADY
RK420R-E

RK420R-E PRINZING 3 INCH DOUBLE SDS STAT
Mi Item #12454010
MFR #RK420R-E
Price$704.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RK420R-E

RK420R-E PRINZING 3 INCH DOUBLE SDS STAT
Mi Item #12454010
MFR #RK420R-E

Mfr description
RK420R-E PRINZING 3 INCH DOUBLE SDS STAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.33/each

Specifications

Dimensions

  • Overall Height
    21.0000 in
  • Width
    30.0000 in

Details

  • Color
    Multiple Colors
  • Material
    Polystyrene
  • Type
    MSDS STATION
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)