Motion
RK622E

BRADY
RK622E

RK622E PRINZING SDS METAL CABINET YELLOW
Mi Item #12454012
MFR #RK622E
Price$1,013.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RK622E

RK622E PRINZING SDS METAL CABINET YELLOW
Mi Item #12454012
MFR #RK622E

Mfr description
RK622E PRINZING SDS METAL CABINET YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,013.19/each

Specifications

Dimensions

  • Overall Height
    22.5000 in
  • Width
    26.5000 in

Details

  • Color
    Yellow
  • Material
    Metal
  • Type
    SDS METAL CABINET
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)