Specifications
Dimensions
- Overall Height20.0000 in
- Width14.0000 in
Details
- ColorBlack, Yellow on White
- MaterialPolystyrene
- TypeINFORMATION STATION SINGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)