Motion
TG002E

BRADY
TG002E

Danger Tag DO NOT OPERATE MAINTENANCE DEPARTMENT Polyester 5.75x3 BK/RD/WH 25/PK
MI ITEM #12454105
MFR #TG002E
List Price$106.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TG002E

Danger Tag DO NOT OPERATE MAINTENANCE DEPARTMENT Polyester 5.75x3 BK/RD/WH 25/PK
MI ITEM #12454105
MFR #TG002E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.62/pk for your price

Overview

Mfr description
TG002E PRINZING DANGER TAG - PACK OF 25
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Danger Tag
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black, Red on White
  • Manufacturer Catalog Number
    TG002E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473492717
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought