Motion
TG005E

BRADY
TG005E

Danger Tag UNSAFE DO NOT USE Polyester 5.75" H x 3" W BK/RD/WH 25/PK
MI ITEM #12454106
MFR #TG005E
List Price$106.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TG005E

Danger Tag UNSAFE DO NOT USE Polyester 5.75" H x 3" W BK/RD/WH 25/PK
MI ITEM #12454106
MFR #TG005E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.62/pk for your price

Overview

Mfr description
TG005E PRINZING DANGER TAG - PACK OF 25
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Danger Tag
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black, Red on White
  • Manufacturer Catalog Number
    TG005E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473492748
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought