Motion
TG027E

BRADY
TG027E

Danger Tag DO NOT OPERATE EQUIPMENT LOCKED OUT Polyester 5.75x3 BK/RD/WH 25/PK
Mi Item #12454109
MFR #TG027E
Price$57.95/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TG027E

Danger Tag DO NOT OPERATE EQUIPMENT LOCKED OUT Polyester 5.75x3 BK/RD/WH 25/PK
Mi Item #12454109
MFR #TG027E

Mfr description
TG027E B851,3"X5.75" TAG, DO NOT REMOVE,
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.95/pk

Specifications

Dimensions

  • Width
    3.600

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    TG027E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473493103
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Danger Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)