Motion
TG047E

BRADY
TG047E

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in Width, Polyester Material
Mi Item #12454110
MFR #TG047E
Price$106.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TG047E

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in Width, Polyester Material
Mi Item #12454110
MFR #TG047E

Mfr description
TG047E PRINZING DANGER TAG - PACK OF 25
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.62/pk

Specifications

Dimensions

  • Width
    3.0000 in

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    TG047E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473493295
  • Material
    Polyester
  • Number Of Pieces
    25
  • Technical Data Sheet
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)