Motion
TG400B

BRADY
TG400B

Danger Tag DO NOT OPERATE/NO HACER FUNCIONAR Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #12454111
MFR #TG400B
Price$106.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TG400B

Danger Tag DO NOT OPERATE/NO HACER FUNCIONAR Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #12454111
MFR #TG400B

Mfr description
TG400B PRINZING BILINGUAL DANGER TAG - 2
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.62/pk

Specifications

Dimensions

  • Width
    3.600

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    TG400B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473493349
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Danger Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)