Motion
104189

BRADY
104189

Printing Label & Tape - Satin Finish, Metal and Polyester Material, Thermal Transfer, 2.2000 in Roll Width, 2.0000 in Print Width, 0.5000 in Print Height, 3000 Total Labels
MI ITEM #12454362
MFR #104189
Price$642.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104189

Printing Label & Tape - Satin Finish, Metal and Polyester Material, Thermal Transfer, 2.2000 in Roll Width, 2.0000 in Print Width, 0.5000 in Print Height, 3000 Total Labels
MI ITEM #12454362
MFR #104189

Mfr description
THT-53-480-3 THT-53-480-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.12/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    0.5000 in
  • Printable Area Width
    2.0000 in
  • Roll Width
    2.2000 in
  • Thickness
    0.0044 in, 0.11 mm

Details

  • Adhesive Type
    Permanent Rubber
  • Applications
    Component and Equipment Labeling, General Identification
  • Color
    Light Gray
  • Corner Type
    Rounded
  • Finish
    Satin
  • For Use With Printer
    BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Permanent Rubber Adhesive Satin Light Gray Metal and Polyester
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Metal and Polyester
  • Material Number
    B-480A
  • Material Properties
    Metallic Appearance
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -94 °F
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)