Motion
116392

BRADY
116392

Printing Label & Tape - Polypropylene Material, Thermal Transfer, 1.5000 in Print Width, 0.7500 in Print Height
MI ITEM #12454402
MFR #116392
Price$228.82/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116392

Printing Label & Tape - Polypropylene Material, Thermal Transfer, 1.5000 in Print Width, 0.7500 in Print Height
MI ITEM #12454402
MFR #116392

Mfr description
THT-6-449-3 THT-6-449-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.82/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    0.7500 in
  • Printable Area Width
    1.5000 in

Details

  • Adhesive Type
    Removable
  • Applications
    General Identification
  • Color
    White
  • Label Properties
    Removable Adhesive
  • Material
    Polypropylene
  • Material Number
    B-449
  • Material Properties
    Polypropylene
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)