Motion
110250

BRADY
110250

110250 PIPE MARKERS FOR OTHER LIQUIDS
Mi Item #12455448
MFR #110250
Price$29.74/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
110250

110250 PIPE MARKERS FOR OTHER LIQUIDS
Mi Item #12455448
MFR #110250

Mfr description
110250 PIPE MARKERS FOR OTHER LIQUIDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.74/cg

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    1.1250 in
  • Marker Length
    7.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    0.7500 in
  • Thickness
    0.0051 in, 0.13 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Brown
  • Graphics
    Glycol Return
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Glycol Return
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Pipe Contents
  • Marker Style
    4
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Glycol Return
  • PSC Code
    55121737
  • Standards Met
    ASME (ANSI), Directive 2011/65, EU, Directive 2015/863
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)