Motion
11134

BRADY
11134

WARNING This Door Is Not For Pedestrian Traffic Please Use Main Sign, 7" H x 10" W x 0.004" D
Mi Item #12455465
MFR #11134
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
11134

WARNING This Door Is Not For Pedestrian Traffic Please Use Main Sign, 7" H x 10" W x 0.004" D
Mi Item #12455465
MFR #11134

Mfr description
11134 SECURITY, ADMITTANCE & CCTV SIGNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black on Orange
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    This Door Is Not For Pedestrian Traffic Please Use Main Door
  • Message Header
    Warning
  • Message Or Symbol
    This Door Is Not For Pedestrian Traffic Please Use Main Door
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)