Motion
114890

BRADY
114890

Adhesive-backed Floor Marking & Safety Tape - Yes, 5S Marking Kit, Vinyl, Green
Mi Item #12455471
MFR #114890
Price$806.54/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114890

Adhesive-backed Floor Marking & Safety Tape - Yes, 5S Marking Kit, Vinyl, Green
Mi Item #12455471
MFR #114890

Mfr description
114890 FLOOR & PAVEMENT MARKING KITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.54/kt

Specifications

Details

  • Adhesive Backing
    Yes
  • Color
    Green
  • Color Features
    Green
  • Material
    Vinyl
  • Pattern
    Striped
  • Pattern Or Message
    Striped
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Green
  • Surface Type
    5S Marking Kit
  • Tape Material
    Vinyl
  • Type
    5S Marking Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)