Motion
121054

BRADY
121054

COR Labels, 3" H x 6" W x 0.004" D
Mi Item #12455485
MFR #121054
Price$68.20/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121054

COR Labels, 3" H x 6" W x 0.004" D
Mi Item #12455485
MFR #121054

Mfr description
121054 HAZARDOUS COMMUNICATION & RIGHT-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.20/pk

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Cor
  • Message Or Symbol
    Cor
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Right To Know (Rtk) Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)