Motion
121466

BRADY
121466

Poison Labels, 6" H x 6" W x 0.004" D, Roll of 500 Labels
Mi Item #12455493
MFR #121466
Price$248.82/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121466

Poison Labels, 6" H x 6" W x 0.004" D, Roll of 500 Labels
Mi Item #12455493
MFR #121466

Mfr description
121466 HAZARDOUS, CHEMICAL & BIOHAZARD M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.82/rl

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Skull and Crossbones Symbol
  • Harmonization Code
    3919.10.2055
  • Hazardous Material Class Number
    6
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Poison
  • Message Or Symbol
    Poison
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant
  • Shape
    Square
  • Standards Met
    BS 5609
  • Symbol Type
    Poison (Skull and Crossbones)
  • Type
    Hazard Communication Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)