Motion
121542

BRADY
121542

KEY RINGS, 3/4" NICKEL PLATED: 25/PACK
Mi Item #12455495
MFR #121542
Price$18.74/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121542

KEY RINGS, 3/4" NICKEL PLATED: 25/PACK
Mi Item #12455495
MFR #121542

Mfr description
121542 KEY HOLDERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.74/pk

Specifications

Dimensions

  • Base Diameter
    0.7500 in

Details

  • Color
    Silver
  • Material
    Metal
  • Type
    Nickel Plated Key Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)