Motion
143121

BRADY
143121

Lockout Tag & Label - Plastic Material, Silver
Mi Item #12455616
MFR #143121
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
143121

Lockout Tag & Label - Plastic Material, Silver
Mi Item #12455616
MFR #143121

Mfr description
143121 SHADOW BOARD MARKING ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Width
    1.3170 in, 33.45 mm

Details

  • Color
    Silver
  • Material
    Plastic
  • Standards Met
    California Prop 65, ECCN, HTS, RoHS, SVHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)