Motion
145770

BRADY
145770

B689 SIZE I BLU/GRN/BLK/ORG LTS LOW
Mi Item #12455637
MFR #145770
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145770

B689 SIZE I BLU/GRN/BLK/ORG LTS LOW
Mi Item #12455637
MFR #145770

Mfr description
145770 PIPE MARKERS FOR IIAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    8.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    1.5000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Wrap Around
  • Color
    Green on Orange, Blue, Black
  • Graphics
    Lts Vap Ammonia Low
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Lts Vap Ammonia Low
  • Marker Message Type
    IIAR Components
  • Marker Style
    I
  • Material
    Coiled Plastic
  • Message
    Lts Vap Ammonia Low
  • PSC Code
    55121737
  • Standards Met
    IIAR Bulletin 114, ANSI A13.1 (2007)
  • Wrap Around Mount Type
    Wrap Around
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)