Motion
145962

BRADY
145962

ALUMINUM SIGN BASE - STUB HARDWARE
Mi Item #12455760
MFR #145962
Price$59.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145962

ALUMINUM SIGN BASE - STUB HARDWARE
Mi Item #12455760
MFR #145962

Mfr description
145962 SIGN POSTS, BASES & HANDLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.76/each

Specifications

Dimensions

  • Overall Height
    4.2500 in
  • Width
    3.2500 in

Details

  • Color
    Aluminium
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Aluminum
  • Type
    Sign Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)