Motion
151254

BRADY
151254

Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25
MI ITEM #12455915
MFR #151254
Your Price$26.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
151254

Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25
MI ITEM #12455915
MFR #151254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.30/pk(List $48.40)

Overview

Mfr description
151254 ENERGY SOURCE TAGS
  • Get the identification you need to clearly identify lockout points on your equipment. General lockout point identification labels can be used to identify a lockout point without needing to worry about point numbering or type of hazard OSHA compliant B-302 is an indoor/outdoor high-performance pressure-sensitive material, and is surface printed polyester with a polyester overlaminate Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes

Specifications

  • Type
    Lock Out Point Tags
  • Width
    4.050
  • Material
    Polyester with Polyester Overlaminate
  • Color
    Red, White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    151254
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473652838
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text