Motion
151255

BRADY
151255

Lockout Point Tag Polystyrene 1.5 in H x 3 in W Red/White PK/25
MI ITEM #12455916
MFR #151255
List Price$293.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
151255

Lockout Point Tag Polystyrene 1.5 in H x 3 in W Red/White PK/25
MI ITEM #12455916
MFR #151255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.26/pk for your price

Overview

Mfr description
151255 ENERGY SOURCE TAGS
  • Get the identification you need to clearly identify lockout points on your equipment. General lockout point identification tags can be used to identify a lockout point without needing to worry about point numbering or type of hazard OSHA compliant This B-401 Plastic tag is a polyester panel, with protected graphics High-impact construction is recommended for both indoor and outdoor use
  • Material conforms to flat or well-curved surfaces

Specifications

  • Type
    Lock Out Point Tags
  • Width
    4.050
  • Material
    Polystyrene
  • Color
    Red, White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    151255
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473652845
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text