Motion
152189

BRADY
152189

Group Lockout Boxe - Wall Mount, Plastic Material, 12 Max Padlocks
Mi Item #12456019
MFR #152189
Price$177.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
152189

Group Lockout Boxe - Wall Mount, Plastic Material, 12 Max Padlocks
Mi Item #12456019
MFR #152189

Mfr description
152189 GROUP LOCKOUT & PERMIT CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.50/each

Specifications

Dimensions

  • Depth
    4.0000 in
  • Height
    11.0000 in
  • Maximum Shackle Diameter
    0.4688 in
  • Overall Width
    13.0000 in
  • Width
    13.0000 in

Details

  • Body Material
    Plastic
  • Color
    Red
  • Handle Material
    Plastic
  • Max Number Of Padlocks
    12
  • Message
    Tag-Out
  • Message Language
    English
  • Mounting
    Wall Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)