Motion
152730

BRADY
152730

Group Lockout Boxe - Wall Mount, Steel Material, 12 Max Padlocks
Mi Item #12456078
MFR #152730
Price$299.95/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
152730

Group Lockout Boxe - Wall Mount, Steel Material, 12 Max Padlocks
Mi Item #12456078
MFR #152730

Mfr description
152730 GROUP LOCKOUT & PERMIT CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.95/kt

Specifications

Dimensions

  • Depth
    3.1250 in
  • Height
    23.2500 in
  • Maximum Shackle Diameter
    0.4750 in
  • Overall Width
    10.5000 in
  • Width
    10.5000 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Handle Material
    Steel
  • Max Number Of Padlocks
    12
  • Mounting
    Wall Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)