1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
152731
Group Lockout Boxe - Wall Mount, Plastic Material, 27 Max Padlocks
MI ITEM #
12456079
MFR #
152731
Price
$325.18
/kt
Qty
Add to Cart
Previous Page
Home
Safety
Lockout-Tagout
Lockout-Tagout Devices
Lockouts
Group Lockout Boxes
BRADY 152731
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
152731
Group Lockout Boxe - Wall Mount, Plastic Material, 27 Max Padlocks
MI ITEM #
12456079
MFR #
152731
Mfr description
152731 GROUP LOCKOUT & PERMIT CONTROL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$325
.18
/kt
Add to Cart
Specifications
Dimensions
Depth
4.0000 in
Height
28.0000 in
Maximum Shackle Diameter
0.3300 in
Overall Width
13.0000 in
Width
13.0000 in
Details
Body Material
Plastic
Color
Red
Handle Material
Plastic
Max Number Of Padlocks
27
Mounting
Wall Mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items