Motion
170012

BRADY
170012

Adhesive-backed Floor Marking & Safety Tape - General, Vinyl, Blue
MI ITEM #12456149
MFR #170012
Price$125.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170012

Adhesive-backed Floor Marking & Safety Tape - General, Vinyl, Blue
MI ITEM #12456149
MFR #170012

Mfr description
170012 FLOOR & PAVEMENT MARKING DIE-CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.56/pk

Specifications

Dimensions

  • Thickness
    0.0500 in
  • Width
    2.0000 in

Details

  • Color
    Blue
  • Indoor Outdoor Use
    Indoor
  • Material
    Vinyl
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH
  • Surface Type
    General

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)