Motion
170115

BRADY
170115

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Vinyl, Red, 8 in
Mi Item #12456251
MFR #170115
Price$2,264.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170115

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Vinyl, Red, 8 in
Mi Item #12456251
MFR #170115

Mfr description
170115 FLOOR & PAVEMENT MARKING DIE-CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,264.22/pk

Specifications

Dimensions

  • Roll Length
    8 in
  • Thickness
    0.0500 in, 1.27 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Above Or Below Ground Use
    Surface
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Red
  • Color Features
    Red
  • Indoor or Outdoor Use
    Indoor
  • Material
    Vinyl
  • Max Temperature Resistance
    140 °F | 60 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Red
  • Surface Type
    General
  • Symbol Type
    Arrow
  • Tape Material
    Vinyl
  • Temperature Range
    -17.78 to 60 °C, 0 to 140 °F
  • Traffic Type
    Forklift
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)