Motion
47363

BRADY
47363

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Valves
Mi Item #12456753
MFR #47363
Price$54.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47363

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Valves
Mi Item #12456753
MFR #47363

Mfr description
47363 PROHIBITED ACTIVITY TAGS
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.42/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Compliance: OSHA | Hole Inside Diameter: 0.3750 in | 9.53 mm | Withstands Pull Force: 75 lbs | 34.019 kg
  • Color
    Black, Red on White
  • For Use With
    Valves
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    47363
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473473631
  • Material
    Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA, REACH
  • Technical Data Sheet
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)