Motion
48764

BRADY
48764

Equipment Status Tag OUT OF ORDER Polyester 5.75 H x 3 W BK/RD/WH 10/PK
MI ITEM #12456782
MFR #48764
Price$54.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
48764

Equipment Status Tag OUT OF ORDER Polyester 5.75 H x 3 W BK/RD/WH 10/PK
MI ITEM #12456782
MFR #48764

Mfr description
48764 EQUIPMENT STATUS TAGS
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.42/pk

Specifications

Dimensions

  • Width
    4.800

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    48764
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473487645
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Equipment Status Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)