Motion
49945

BRADY
49945

49945 PEDESTRIAN & CROSSWALK SIGNS & LAB
Mi Item #12456807
MFR #49945
Price$48.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
49945

49945 PEDESTRIAN & CROSSWALK SIGNS & LAB
Mi Item #12456807
MFR #49945

Mfr description
49945 PEDESTRIAN & CROSSWALK SIGNS & LAB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.64/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Overall Height
    3-1/2 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5 in

Details

  • Coating
    Polyester Overlaminate
  • Graphic Type
    Text
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Pedestrian Traffic
  • Message Subject
    Traffic Flow & Directional Information
  • Number Of Pieces
    5
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    REACH SVHC Status, RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)