Motion
49952

BRADY
49952

49952 PARKING SIGNS & LABELS
Mi Item #12456814
MFR #49952
Price$48.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
49952

49952 PARKING SIGNS & LABELS
Mi Item #12456814
MFR #49952

Mfr description
49952 PARKING SIGNS & LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.64/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Overall Height
    3-1/2 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5 in

Details

  • Coating
    Polyester Overlaminate
  • Color
    Black, Blue, Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    No Parking
  • Message Subject
    No Parking
  • Number Of Pieces
    5
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)