Specifications
Dimensions
- Width3.0000 in, 76.20 mm
Details
- Adhesive BackingYes
- Adhesive TypePermanent Synthetic Rubber
- ColorGlow
- Color FeaturesGlow
- LanguageEnglish
- MaterialPolyester
- Max Temperature Resistance176 °F | 80 °C
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesGlow
- Standards MetMEA No. 218-05-M Vol. 3, New York Local Law 26, RS 6-1, RS 6-1A, UL1994
- Surface TypeLow Surface Energy
- Tape MaterialPhosphorescent Polyester
- Temperature Range-40 to 80 °C, -40 to 176 °F
- TypeGlow Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)