Motion
93371

BRADY
93371

93371 PIPE MARKERS FOR WATER
Mi Item #12456968
MFR #93371
Price$7.52/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
93371

93371 PIPE MARKERS FOR WATER
Mi Item #12456968
MFR #93371

Mfr description
93371 PIPE MARKERS FOR WATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/cg

Specifications

Dimensions

  • Marker Height
    2.2500 in
  • Marker Length
    2.7500 in
  • Max Pipe Outside Diameter
    0.7500 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Style 3C
  • Color
    Black on Yellow
  • Graphics
    Potable Water
  • Indoor Outdoor Use
    Indoor, Outdoor Use
  • Language
    English
  • Legend
    Potable Water
  • Marker Style
    Style 3C
  • Material
    Vinyl
  • Message
    Potable Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)