Motion
56937-PK

BRADY
56937-PK

Labeling Tape & Blank Panel Labeling - White, 3.0000 in, 76.20 mm Width, Metal Material
Mi Item #12457567
MFR #56937-PK
Price$67.19/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
56937-PK

Labeling Tape & Blank Panel Labeling - White, 3.0000 in, 76.20 mm Width, Metal Material
Mi Item #12457567
MFR #56937-PK

Mfr description
56937-PK BLANK GENERAL PURPOSE TAGS
  • Metal Write-On Tags are made of a durable metal with self-locking nylon ties. For indoor and outdoor use Metal can be bent and straightened without cracking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.19/pk

Specifications

Dimensions

  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    White
  • Harmonization Code
    7212.50.0000
  • Manufacturer Catalog Number
    56937-PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    888434558553
  • Material
    Metal
  • Shape
    Rectangle
  • Type
    Metal Write-On Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)