Motion
56938-PK

BRADY
56938-PK

Metal Write-on Tags 5 in H x 3 in W Blue 25/PK
Mi Item #12457568
MFR #56938-PK
Price$58.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
56938-PK

Metal Write-on Tags 5 in H x 3 in W Blue 25/PK
Mi Item #12457568
MFR #56938-PK

Mfr description
56938-PK BLANK GENERAL PURPOSE TAGS
  • Metal Write-On Tags are made of a durable metal with self-locking nylon ties. Metal can be bent and straightened without cracking For indoor and outdoor use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.42/pk

Specifications

Dimensions

  • Width
    4.700

Details

  • Color
    Blue
  • Harmonization Code
    7326.90.8688
  • Manufacturer Catalog Number
    56938-PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    888434558522
  • Material
    Metal
  • Shape
    Rectangle
  • Type
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)