Motion
1
Metal Write-on Tags 5 in H x 3 in W Green 25/PK
Mi Item #12457569
MFR #1
Price$58.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Write-on Tags 5 in H x 3 in W Green 25/PK
Mi Item #12457569
MFR #1

Mfr description
56939-PK BLANK GENERAL PURPOSE TAGS
  • Metal Write-On Tags are made of a durable metal with self-locking nylon ties. For indoor and outdoor use Metal can be bent and straightened without cracking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.42/pk

Specifications

Dimensions

  • Roll Length
    100 ft
  • Width
    4.0000 in

Details

  • Color
    Green
  • For Use With
    General Purpose
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    56939-PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    888434621127
  • Material
    Metal
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant with Directive 2011/65/EU and 2015/863
  • Type
    Label Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)