Motion
56940-PK

BRADY
56940-PK

Metal Write-on Tags 5 in H x 3 in W Red 25/PK
MI ITEM #12457570
MFR #56940-PK
List Price$65.80/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
56940-PK

Metal Write-on Tags 5 in H x 3 in W Red 25/PK
MI ITEM #12457570
MFR #56940-PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.80/pk for your price

Overview

Mfr description
56940-PK BLANK GENERAL PURPOSE TAGS
  • Metal Write-On Tags are made of a durable metal with self-locking nylon ties. For indoor and outdoor use Metal can be bent and straightened without cracking

Specifications

  • Type
    Tag
  • Width
    4.700
  • Material
    Metal
  • Color
    Red
  • Manufacturer Catalog Number
    56940-PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    888434558546
  • Harmonization Code
    7212.50.0000
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text