1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B33RO-293-427
Vinyl Material, Thermal Transfer, 0.5000 in Print Width, 2.7500 in Print Height, 900 Total Labels
MI ITEM #
12457951
MFR #
B33RO-293-427
Your Price
$210.24
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B33RO-293-427
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B33RO-293-427
Vinyl Material, Thermal Transfer, 0.5000 in Print Width, 2.7500 in Print Height, 900 Total Labels
MI ITEM #
12457951
MFR #
B33RO-293-427
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$210.24
/rl
(List
$386.83
)
Qty
Add to Cart
Overview
Mfr description
B33RO-293-427 DIE-CUT LABELS FOR PRINTER
Specifications
Print Technology
Thermal Transfer
Printable Area Width
0.5000 in
Printable Area Height
2.7500 in
Number Of Labels
900
Material
Vinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought