Motion
LAD-EITL 500

BRADY
LAD-EITL 500

LadderTag Inserts: MULTITAG: LADDER INSPECTION TAG REF NO: LADDER NOT TO BE USED After DATE: SignE…
Mi Item #12458277
MFR #LAD-EITL 500
Price$580.47/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LAD-EITL 500

LadderTag Inserts: MULTITAG: LADDER INSPECTION TAG REF NO: LADDER NOT TO BE USED After DATE: SignE…
Mi Item #12458277
MFR #LAD-EITL 500

Mfr description
LAD-EITL 500 SCAFFTAG INSPECTION TAG INS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.47/pk

Specifications

Dimensions

  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Application
    Outdoor
  • Backing Material
    Polyester
  • Color
    Black, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Tag Inserts
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Multitag Ladder Inspection Tag Ref No, Ladder Not To Be Used After Date, Signed,
  • Message Or Symbol
    Multitag Ladder Inspection Tag Ref No, Ladder Not To Be Used After Date, Signed,
  • Mounting
    Unmounted
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    CFR 1926.1053 (a) (12), CFR 1926.1053 (b) (17) (i) (ii), CFR 1910.25 (d) (1) (X), RoHS Compliant
  • Type
    Tag Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)