Overview
Mfr description
LZR-70-730-10 DIE-CUT LABELS FOR PRINTER
Specifications
- Print TechnologyLaser Markable
- Printable Area Width0.2500 in
- Printable Area Height0.2500 in
- Number Of Labels10000
- MaterialPolyimide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data