Motion
MUL-BLANK - FG

BRADY
MUL-BLANK - FG

MULTITAG Tag Holder
Mi Item #12458511
MFR #MUL-BLANK - FG
Price$149.96/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MUL-BLANK - FG

MULTITAG Tag Holder
Mi Item #12458511
MFR #MUL-BLANK - FG

Mfr description
MUL-BLANK - FG SCAFFTAG INSPECTION TAG H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.96/bx

Specifications

Dimensions

  • Overall Height
    8.2500 in
  • Overall Length
    8.2500 in
  • Width
    2.2500 in, 57.15 mm

Details

  • Adhesive Type
    Adhesive Strip and Adhesive Backing
  • Application
    Inspection Tagging
  • Backing Material
    Plastic
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    Adhesive Strip, Adhesive Backing, Nylon Ties
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Material
    Plastic
  • Message
    Blank
  • Message Or Symbol
    Blank
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)