Motion
NAN-NAN GREEN

BRADY
NAN-NAN GREEN

NanoTag Inserts: REF NO.: S.W.L.: NEXT TEST DATE: NAN, Green on White
MI ITEM #12458514
MFR #NAN-NAN GREEN
Price$168.01/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
NAN-NAN GREEN

NanoTag Inserts: REF NO.: S.W.L.: NEXT TEST DATE: NAN, Green on White
MI ITEM #12458514
MFR #NAN-NAN GREEN

Mfr description
NAN-NAN GREEN SCAFFTAG INSPECTION TAG IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.01/pk

Specifications

Dimensions

  • Overall Height
    1.3250 in
  • Overall Length
    1.3250 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    0.7000 in, 17.78 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Polyester
  • Color
    Green on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Tag inserts only
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    SWL Next Test Date
  • Message Header
    Ref No
  • Message Or Symbol
    SWL Next Test Date
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Standards Met
    RoHS Compliant
  • Type
    Safe Load Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)