Overview
Mfr description
THT-184-483-1 DIE-CUT LABELS FOR PRINTER
Specifications
- Print TechnologyThermal Transfer
- Printable Area Width3.0000 in
- Printable Area Height3.0000 in
- Number Of Labels1000
- MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data