Motion
UNI-UNI 503 YELLOW

BRADY
UNI-UNI 503 YELLOW

Universal Tag Safety Harness Inserts: SAFETY HARNESS, REF. #: NEXT INSPECTION DUE BY:, Black/Yellow on White
Mi Item #12459316
MFR #UNI-UNI 503 YELLOW
Price$180.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UNI-UNI 503 YELLOW

Universal Tag Safety Harness Inserts: SAFETY HARNESS, REF. #: NEXT INSPECTION DUE BY:, Black/Yellow on White
Mi Item #12459316
MFR #UNI-UNI 503 YELLOW

Mfr description
UNI-UNI 503 YELLOW SCAFFTAG INSPECTION T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.51/pk

Specifications

Dimensions

  • Diameter
    1.7150 in
  • Overall Height
    1.7150 in
  • Overall Length
    1.7150 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    1.7150 in, 43.56 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Polyester
  • Color
    Black, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Tag inserts only
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Ref # Next Inspection Due By
  • Message Header
    Safety Harness
  • Message Or Symbol
    Ref # Next Inspection Due By
  • Mounting
    Unmounted
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Circle
  • Standards Met
    RoHS Compliant
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)